
Set Of Two Moody Gray Glassware Still Life 3 Black Framed Print Kitchen Wall Art, 2PK
Mfr # 406132
Zoro # G122887654
product price:Â $120.99
/pk 2, $60.50/ea
Free Shipping & Returns
Key Features
Color
Black, White
Subject
Food & Beverage
Wall Mounting Hardware Included
No
Art Type
Print
Material
Wood Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406132
Zoro #
G122887654
UPC #
-
Country of Origin
United States
Dimensions
Length
19 in
Width
15 in
Depth
1 in
Details
Color
Black, White
Subject
Food & Beverage
Wall Mounting Hardware Included
No
Art Type
Print
Material
Wood Paper
LED/Illuminated
No
Subject Pattern
Glassware
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Item
Wall Art
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Shape
Rectangle
Description
Add an air of fashion to your room and rejuvenate the space with this set of two moody gray glassware still life 3 black framed print kitchen wall art. This print is a visual artistic expression that allows you to decorate your space in style. The black and white photography style makes this photographic art appealing and gives it visual interest. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.