Set Of Two Music 2 Black Framed Print Wall Art, 2PK

  • Mfr # 406634

  • Zoro # G022893038


product price:  $107.99
/pk 2, $54.00/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
15 in
Assembly Required
No Assembly Needed
Material
Wood Product Paper Print Uv Coating
Number of Pieces Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406634
Zoro #
G022893038
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Length
15 in
Depth
1 in

Details

Shape
Square
Item
Wall Art
Assembly Required
No Assembly Needed
Material
Wood Product Paper Print Uv Coating
Number of Pieces Included
2
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Color
Red, Orange, Cream
Art Type
Print
Subject
Text & Numbers
LED/Illuminated
No
Set Type
Gallery Wall Art Set

Description

Bring some sizzle to your space with this eye-catching set of two music 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 15-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.