
Set Of Two Music 6 Black Framed Print Wall Art, 2PK
Mfr # 405731
Zoro # G822892620
product price: $97.49
/pk 2, $48.75/ea
Free Shipping & Returns
Key Features
Set Type
Gallery Wall Art Set
Art Type
Print
Color
Red, Orange, Cream
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405731
Zoro #
G822892620
UPC #
-
Country of Origin
United States
Dimensions
Length
21 in
Width
11 in
Depth
1 in
Details
Set Type
Gallery Wall Art Set
Art Type
Print
Color
Red, Orange, Cream
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Subject
Text & Numbers
Item
Wall Art
Shape
Rectangle
LED/Illuminated
No
Wall Mounting Hardware Included
No
Material
Wood Paper
Number of Pieces Included
2
Description
Unique and decorative, this set of two music 6 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 21-inch H x 11-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.