
Set Of Two Music 8 Black Framed Print Wall Art, 2PK
Mfr # 406640
Zoro # G622891380
product price: $87.79
/pk 2, $43.90/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Width
12 in
Wall Mounting Hardware Included
No
Length
21 in
Set Type
Gallery Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406640
Zoro #
G622891380
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Length
21 in
Depth
1 in
Details
Assembly Required
No Assembly Needed
Item
Wall Art
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Shape
Rectangle
Color
Red, Orange, Cream
Art Type
Print
Subject
Text & Numbers
LED/Illuminated
No
Primary Art Material
Paper
Number of Pieces Included
2
Material
Wood Product Paper Print Uv Coating
Description
Add an air of fashion to your room and rejuvenate the space with this set of two music 8 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 21-inch H x 12-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.