Shop HOMEROOTS
See all product information
Create Account
Set of Two Natural and Black Glass Wood and Metal Floor Lantern Candle Holders, 2PK
- Mfr # 517559
- Zoro # G822882171
product price:Â
$
120.99
/pk of 2, $60.50/ea
Free Shipping & Returns
Key Features
Color
Brown
Length
22.63 in
Width
10.75 in
Material
Manufactured Wood, Metal
Pattern
Abstract
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 517559
- Zoro #
- G822882171
- UPC #
- -
- Country of Origin
- China
- Item
- Candle Holders
- Color
- Brown
- Material
- Manufactured Wood, Metal
- Pattern
- Abstract
- Pieces per Set
- 2
- Capacity
- 1
- Commercial Use
- Yes
- Intended Room
- Living Room
- Holder Type
- Lantern
- Shape
- 4" Wide Pillar
- Assembly Required
- No
- Style
- Rustic
- Placement Type
- Tabletop
- Construction Method
- Machine Made
- Finish
- Does Not Apply
- Finish Style
- No Distressing
Dimensions
- Length
- 22.63 in
- Width
- 10.75 in
- Overall Depth
- 7.75 in
- Primary Item Height
- 22.63 in
Description
This set of two natural and black glass wood and metal floor lantern candle holders is perfect whether you’re creating a beautiful tablescape centerpiece or looking to illuminate a space. Add an extra pop of personality to every corner of your home with this rustic candleholder set. 22.63-inch H x 10.75-inch W x 7.75-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.