Set of Two Natural and Black Solid Wood and Metal Square Sled Nested Tables

  • Mfr # 604466

  • Zoro # G822340527


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Depth
22 in
Tabletop Color
Brown Black
Application Type
No
Width
22 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604466
Zoro #
G822340527
UPC #
-
Country of Origin
India

Dimensions

Depth
22 in
Width
22 in
Height
24 in

Details

Tabletop Color
Brown Black
Application Type
No
Assembly Required
No Assembly Needed
Item
End-Side Table

Description

Show off your exquisite taste with this set of two natural and black solid wood and metal square sled nested tables. The nesting feature is a great space saver for when not in use. The light colored natural solid wood top of these tables are a nice contrast to the high quality, black metal of the bases. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 24-inch h x 22-inch w x 22-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.