Set of Two Natural and Brown Upholstered Fabric And Solid Wood Slat Back Dining Side Chairs, 2PK

  • Mfr # 573391

  • Zoro # G022811698


product price: $357.99
/pk 2, $179.00/ea
Free Shipping & Returns

Key Features

Capacity
220 lb
Finish
Natural
Width (In.)
19 in
Color
Natural
Depth (In.)
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573391
Zoro #
G022811698
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width (In.)
19 in
Depth (In.)
22 in
Height (In.)
39 in

Details

Capacity
220 lb
Finish
Natural
Seat Color
Natural
Color
Natural
Leg Color
Brown
Stackable
No
Upholstery Color
Natural
Number of Chairs Included
2
Natural Variation Type
No Natural Variation
Dining Chair Type
Side Chair
Upholstered
Yes
Back Style
Slat Back
Set
Yes
Leg Material
Manufactured Wood
Seat Material
Upholstery
Purposeful Distressing Type
No Distressing
Wheels Included
No
Seating Frame Material
Manufactured Wood
Arms
No
Material
Fabric

Description

This set of two natural and brown upholstered fabric and solid wood slat back dining side chairs is not only good looking, but it also provides long lasting support. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The slat back gives this chair its unique style. This chair includes high end detailing such as nailhead trim to wow you and your guests. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 39.00-inch h x 19.00-inch w x 22.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.