Set of Two Natural and Gold Solid Wood and Metal Square Cross Legs Nested Tables

  • Mfr # 604463

  • Zoro # G222374269


product price:  $750.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Beige Gold
Depth
19 in
Application Type
No
Assembly Required
No Assembly Needed
Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
604463
Zoro #
G222374269
UPC #
-
Country of Origin
India

Dimensions

Depth
19 in
Height
26 in
Width
19 in

Details

Tabletop Color
Beige Gold
Application Type
No
Item
End-Side Table
Assembly Required
No Assembly Needed

Description

Optimize your space with the set of two natural and gold solid wood and metal square cross legs nested tables that nest into each other easily and fashionably when not in use. Quality construction from the unique geometric cross legs gold metal base combines with natural solid wood of the top to give this table a fresh and updated look. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. 26-inch h x 19-inch w x 19-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.