
Set of Two Natural And Silver Solid Wood And Iron Round Frame Nested Tables
Mfr # 576792
Zoro # G522374716
product price: $387.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Silver
Application Type
Yes
Height
20.5 in
Depth
18 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
576792
Zoro #
G522374716
UPC #
-
Country of Origin
India
Dimensions
Height
20.5 in
Depth
18 in
Width
18 in
Details
Tabletop Color
Silver
Application Type
Yes
Assembly Required
No Assembly Needed
Item
End-Side Table
Description
Optimize your space with the set of two natural and silver solid wood and iron round frame tables that nest into each other easily and fashionably when not in use. The silver coloration of the high quality open geometric iron base marries nicely with the natural solid wood tops. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. Use this pair together or separately, leave apart or nest as desired. 20.5-inch h x 18-inch w x 18-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.