Set of Two Natural Jute Decorative Orb Tabletop Sculpture, 2PK

  • Mfr # 568891

  • Zoro # G822884298


product price: $39.59
/pk 2, $19.80/ea

Key Features

Width
4 in
Shape
Round
Hand Painted
No
Nature Motif
No Nature
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568891
Zoro #
G822884298
UPC #
-
Country of Origin
India

Dimensions

Width
4 in
Length
4 in
Depth
4 in

Details

Shape
Round
Hand Painted
No
Nature Motif
No Nature
Design Motif
Not an animal
LED Lighting
No
Pieces per Set
2
Subject
No Subject
Assembly Required
No
Occasion
No Holiday
Item
Sculptures
Color
Natural
Construction Method
Handmade
Material
Jute
Plays Music
No
Commercial Use
Yes
Sculpture Type
Decorative Orb

Description

This set of two natural jute decorative orb tabletop sculpture will add a beautiful decorative accent to your decor. This charming decorative accent is expertly made of high grade jute in a natural coloration. A perfect decorative addition for anyone who loves a stylish look and feel. 4-inch h x 4-inch w x 4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.