Set of Two Natural Solid Wood Riser Trinket Tray
- Mfr # 592779
- Zoro # G623439246
product price:Â
$
83.99
/ea
Key Features
Shape
Rectangular
Assembly Required
No Assembly Needed
Capacity
15
Length
2.75 in
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 592779
- Zoro #
- G623439246
- UPC #
- -
- Country of Origin
- India
- Shape
- Rectangular
- Assembly Required
- No Assembly Needed
- Capacity
- 15
- Material
- Solid Wood
- Finish
- Natural
- Color
- Natural
- Item
- Trays
- Chip Resistant
- No
- Dishwasher Safe
- No
- Tray Type
- Trinket Tray
- Tray Pattern
- No Pattern and Not Solid Color
- Food Safe
- No
- Microwave Safe
- No
Dimensions
- Length
- 2.75 in
- Depth
- 6.5 in
- Width
- 16 in
Description
Freshen up your space with this convenient and good looking set of two natural solid wood riser trinket trays.. Purposefully weathered and distressed, these rounded edge rectangular trays are made from genuine mango wood that is imperfect by design to give a rustic, artisanal, and handcrafted look and texture. The long and narrow wood trays are supported by chunky feet that elevate the look literally and figuratively. Intended for decorative, non-direct food contact, these risers are perfect for serving or displaying jewelry, candles, or plants. Makes a great catch all for keys, coins, and more in the kitchen, office, by the door, on your desk, dresser and more. 2.75-inch h x 16-inch w x 6.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.