Zoro Homepage

Set of Two Natural Solid Wood Triangle Pedestal Nested Coffee Tables

  • Mfr # 576837

  • Zoro # G722361578


product price: $993.99
/ea
Free Shipping & Returns

Key Features

Width
39 in
Height
18.5 in
Tabletop Color
Coffee
Commercial Use
Yes
Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
576837
Zoro #
G722361578
UPC #
-
Country of Origin
India

Dimensions

Width
39 in
Height
18.5 in
Length
25 in

Details

Tabletop Color
Coffee
Item
Coffee Table
Commercial Use
Yes
Assembly Required
No Assembly Needed

Description

Show off your exquisite taste with this set of two natural solid wood triangle pedestal nested coffee tables. The nesting feature is a great space saver for when not in use. This table features quality construction from solid wood and an updated monotone color scheme with natural as the main color on both the top and the base. This triangle table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 18.50-inch h x 39.00-inch w x 25.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.