
Set Of Two Natures or Bath 1 White Framed Print Bathroom Wall Art, 2PK
Mfr # 406017
Zoro # G922889162
product price: $89.69
/pk 2, $44.85/ea
Free Shipping & Returns
Key Features
Subject
Animals
Length
19 in
Material
Wood Paper And Texture
Color
Red, Orange, Cream
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406017
Zoro #
G922889162
UPC #
-
Country of Origin
United States
Dimensions
Length
19 in
Width
13 in
Depth
1 in
Details
Subject
Animals
Material
Wood Paper And Texture
Color
Red, Orange, Cream
Item
Wall Art
Wall Mounting Hardware Included
No
LED/Illuminated
No
Number of Pieces Included
2
Shape
Rectangle
Assembly Required
No Assembly Needed
Art Type
Print
Primary Art Material
Paper
Set Type
Gallery Wall Art Set
Subject Pattern
Bear
Description
Unique and decorative, this set of two natures or bath 1 white framed print bathroom wall art will leave a lasting impression. Update your walls with this woodland animal decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 13-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.