Set Of Two Nautical Boat 1 White Framed Print Wall Art, 2PK

  • Mfr # 408207

  • Zoro # G522889319


product price: $85.49
/pk 2, $42.75/ea
Free Shipping & Returns

Key Features

Material
Wood Print
LED/Illuminated
No
Length
16 in
Shape
Rectangle
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408207
Zoro #
G522889319
UPC #
-
Country of Origin
United States

Dimensions

Length
16 in
Width
20 in
Depth
1 in

Details

Material
Wood Print
Item
Wall Art
LED/Illuminated
No
Shape
Rectangle
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Subject
Landscape & Nature
Art Type
Print
Color
White, Tan, Sky Blue
Primary Art Material
Wood

Description

Unique and decorative, this set of two nautical boat 1 white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 16-inch H x 20-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.