
Set of Two Navy Blue and Brown Upholstered Linen Dining Side Chairs
Mfr # 535365
Zoro # G022360820
product price: $575.99
/ea
Free Shipping & Returns
Key Features
Color
Navy Blue/Blue Brown
Assembly Required
Partial Assembly Needed
Depth (In.)
19.7 in
Height (In.)
37.4 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535365
Zoro #
G022360820
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
19.7 in
Height (In.)
37.4 in
Width (In.)
21.7 in
Details
Color
Navy Blue/Blue Brown
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Dining Chair
Description
Bring this comfortable set of two navy blue and brown upholstered linen dining side chairs to your table to enjoy long lasting quality time with your family and friends. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 37.4-inch H x 21.7-inch W x 19.7-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.