This item is Discontinued.

Homeroots Set of Two Navy Blue and Silver Stainless Steel and Faux Leather Low Back Counter Height Bar Chairs 632341

This item is Discontinued.

Homeroots

Set of Two Navy Blue and Silver Stainless Steel and Faux Leather Low Back Counter Height Bar Chairs (Discontinued)

Mfr # 632341
Zoro # G422371945
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
632341
Zoro #
G422371945
UPC #
-
Country of Origin
China

Dimensions

Width
17 in
Height
31 in
Depth
18 in

Details

Seat Color
Navy Blue/Silver
Item
Bar Chair
Assembly Required
Partial Assembly Needed
Application Type
Non-Commercial

Description

Comfort and design come together nicely in this set of two navy blue and silver stainless steel and faux leather low back counter height bar chairs. A silver stainless steel frame is finished off with a navy blue upholstered seat that is the epitome of quality construction and design. Designed with a footrest for comfort and convenience. A low back mixed with a rectangle shaped seat design makes this chair both comfortable and fashionable. 31-inch h x 17-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.