
Set of Two Navy Underwater Coral Watercolor Wall Art, 2PK
Mfr # 395657
Zoro # G122883908
product price:Â $165.99
/pk 2, $83.00/ea
Free Shipping & Returns
Key Features
Finish
Matte
Outdoor Suitability
No
Length
19 in
Shape
Square
Orientation
Horizontal and Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395657
Zoro #
G122883908
UPC #
-
Country of Origin
United States
Dimensions
Length
19 in
Width
19 in
Depth
1 in
Details
Finish
Matte
Outdoor Suitability
No
Shape
Square
Orientation
Horizontal and Vertical
Style
Modern
Mirrored
No
Material
Solid Polystyrene Moulding, Glass, Matboard, Print
Finish Style
No Distressing
Assembly Required
No
Color
Brown
Lighted
No
Item
Wall Decor
Description
Navy Underwater Coral Watercolor Wall Art is a great way to bring that coastal, and beach feel into your space. Double matted and framed under glass in a distressed wood frame, this adorable set of two different underwater corals will be a great addition to almost any room. The coordinating set can be hung together or used separately as you choose. 19" x 19" x 1" each. Set of 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.