
Set Of Two Neutral Oyster A Wood Brown Framed Wall Art, 2PK
Mfr # 476098
Zoro # G322890096
product price:Â $253.99
/pk 2, $127.00/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
2
Width
21 in
Set Type
Single Piece Item
Color
Silver
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
476098
Zoro #
G322890096
UPC #
-
Country of Origin
United States
Dimensions
Width
21 in
Depth
1 in
Length
25 in
Details
Number of Pieces Included
2
Item
Wall Art
Set Type
Single Piece Item
Color
Silver
Shape
Rectangle
Commercial Use
Yes
Art Type
Print
Subject
Abstract
Primary Art Material
Glass
Assembly Required
No Assembly Needed
Description
This set of two neutral oyster a wood brown framed wall art will add a beautiful decorative accent to your decor. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 25-inch H x 21-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.