Set Of Two Neutral Shapes Black Framed Wall Art, 2PK
- Mfr # 606711
- Zoro # G522893910
product price:Â
$
311.99
/pk of 2, $156.00/ea
Free Shipping & Returns
Key Features
Finish
Satin Black
Color
Black
Assembly Required
No Assembly Needed
Number of Pieces Included
2
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 606711
- Zoro #
- G522893910
- UPC #
- -
- Country of Origin
- United States
- Finish
- Satin Black
- Color
- Black
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 2
- Art Type
- Shape
- Rectangle
- Subject
- Abstract
- Item
- Wall Art
- Primary Art Material
- Paper
- Wall Mounting Hardware Included
- Yes
- Material
- Paper
- LED/Illuminated
- No
- Set Type
- Wall Art Set
- Commercial Use
- Yes
Dimensions
- Depth
- 1 in
- Length
- 32 in
- Width
- 20 in
Description
Unique and decorative, this set of two neutral shapes black framed wall art will leave a lasting impression. This watercolor painting is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 32.00-inch h x 20.00-inch w x 1.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.