
Set Of Two Noir Roses 1 White Framed Print Wall Art, 2PK
Mfr # 407918
Zoro # G022888447
product price: $92.99
/pk 2, $46.50/ea
Free Shipping & Returns
Key Features
Depth
1 in
Width
15 in
Art Type
Print
Number of Pieces Included
2
Color
Pink, Black, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407918
Zoro #
G022888447
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
15 in
Length
31 in
Details
Art Type
Print
Number of Pieces Included
2
Color
Pink, Black, White
Subject
Plants & Flowers
Subject Pattern
Roses
Material
Wood Print
LED/Illuminated
No
Primary Art Material
Wood
Item
Wall Art
Assembly Required
No Assembly Needed
Shape
Rectangle
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Description
This set of two noir roses 1 white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 31-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.