
Set Of Two Noir Roses 2 Black Framed Print Wall Art, 2PK
Mfr # 407919
Zoro # G022888546
product price: $102.99
/pk 2, $51.50/ea
Free Shipping & Returns
Key Features
Art Type
Print
Subject Pattern
Roses
Material
Wood Print
LED/Illuminated
No
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407919
Zoro #
G022888546
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in
Depth
1 in
Length
31 in
Details
Art Type
Print
Subject Pattern
Roses
Material
Wood Print
LED/Illuminated
No
Wall Mounting Hardware Included
No
Color
Pink, Black, White
Assembly Required
No Assembly Needed
Item
Wall Art
Number of Pieces Included
2
Shape
Rectangle
Subject
Plants & Flowers
Set Type
Gallery Wall Art Set
Primary Art Material
Wood
Description
Unique and decorative, this set of two noir roses 2 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 31-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.