
Set Of Two Noir Roses 3 Black Framed Print Wall Art, 2PK
Mfr # 407920
Zoro # G722889126
product price: $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
Key Features
Length
31 in
Number of Pieces Included
2
Subject
Plants & Flowers
Depth
1 in
Subject Pattern
Roses
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407920
Zoro #
G722889126
UPC #
-
Country of Origin
United States
Dimensions
Length
31 in
Depth
1 in
Width
15 in
Details
Number of Pieces Included
2
Subject
Plants & Flowers
Subject Pattern
Roses
Art Type
Print
LED/Illuminated
No
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
Color
Pink, Black, White
Item
Wall Art
Material
Wood Print
Primary Art Material
Wood
Wall Mounting Hardware Included
No
Shape
Rectangle
Description
This set of two noir roses 3 black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 31-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.