Zoro Homepage

Set of Two Oak and Silver Rattan Dining Side Chairs

  • Mfr # 535393

  • Zoro # G022364361


product price: $630.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
19.3 in
Application Type
No
Color
Silver
Assembly Required
Partial Assembly Needed
Width (In.)
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535393
Zoro #
G022364361
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
19.3 in
Width (In.)
20.5 in
Height (In.)
32.5 in

Details

Application Type
No
Color
Silver
Assembly Required
Partial Assembly Needed
Item
Dining Chair

Description

Make your dining room stand out with the set of two oak and silver rattan dining side chairs. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 32.5-inch h x 20.5-inch w x 19.3-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.