
Set of Two Oak and White Wood Kitchen Island And Pantry Cabinet
Mfr # 526343
Zoro # G522364960
product price:Â $1,349.99
/ea
Free Shipping & Returns
Key Features
Color
White
Outside Height
41.46 in
Outside Width
35.83 in
Overall Depth
22.83 in
Assembly
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
526343
Zoro #
G522364960
UPC #
-
Country of Origin
Colombia
Dimensions
Outside Height
41.46 in
Outside Width
35.83 in
Overall Depth
22.83 in
Details
Item
Kitchen Carts-Island
Color
White
Assembly
Full Assembly Needed
Commercial Use
No
Description
The addition of an island to your kitchen space can be used for a variety of tasks, from food preparation and cooking to serving and dining. This set of two oak and white wood kitchen island and pantry cabinet stands out from the rest because of its excellent design and versatility. Made of a combination of durable manufactured wood this set is a premium organizing solution that provides extra storage and counter space in addition to seating and serving space for dining. Enhance the beauty and functionality of your kitchen space with this multi-purpose kitchen island set. 41.46-inch h x 35.83-inch w x 22.83-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.