
Set Of Two Ocean or Beach White Framed Print Wall Art, 2PK
Mfr # 405869
Zoro # G722891488
product price: $104.99
/pk 2, $52.50/ea
Free Shipping & Returns
Key Features
Width
20 in
Number of Pieces Included
2
Depth
1 in
Wall Mounting Hardware Included
No
Color
Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405869
Zoro #
G722891488
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Depth
1 in
Length
8 in
Details
Number of Pieces Included
2
Wall Mounting Hardware Included
No
Color
Ivory
Primary Art Material
Paper
Art Type
Print
Set Type
Gallery Wall Art Set
Shape
Rectangle
Item
Wall Art
Subject
Landscape & Nature
LED/Illuminated
No
Assembly Required
No Assembly Needed
Material
Wood Product Paper Print Uv Coating
Description
This set of two ocean or beach white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 8-inch H x 20-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.