
Set of Two Off White and Black Upholstered Faux Leather Curved Back Dining Side Chairs (Discontinued)
- Mfr # 543556
- Zoro # G922372053
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543556
Zoro #
G922372053
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
31.5 in
Depth (In.)
21.9 in
Width (In.)
21.85 in
Details
Application Type
No
Assembly Required
Partial Assembly Needed
Color
White Black
Item
Dining Chair
Description
Out with the old and in with the new, this set of two off white and black upholstered faux leather curved back dining side chairs can perfectly suit any dining table. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The bentwood back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 31.5-inch h x 21.85-inch w x 21.9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.