
Set Of Two Olive Leaves White Framed Print Wall Art, 2PK
Mfr # 521533
Zoro # G822891289
product price: $130.99
/pk 2, $65.50/ea
Free Shipping & Returns
Key Features
Primary Art Material
Paper
Commercial Use
Yes
Subject Pattern
Herbs
Number of Pieces Included
2
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521533
Zoro #
G822891289
UPC #
-
Country of Origin
United States
Dimensions
Length
16 in
Width
14 in
Depth
1 in
Details
Primary Art Material
Paper
Commercial Use
Yes
Subject Pattern
Herbs
Number of Pieces Included
2
Art Type
Print
Material
Double Matted
Color
Green
Wall Mounting Hardware Included
Yes
Item
Wall Art
Subject
Plants & Flowers
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
LED/Illuminated
No
Shape
Rectangle
Description
This set of two olive leaves white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. This block print is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 16-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.