
Set Of Two On the Countryside Brown Framed Print Wall Art, 2PK
Mfr # 521561
Zoro # G922891141
product price:Â $255.99
/pk 2, $128.00/ea
Free Shipping & Returns
Key Features
Width
19 in
Shape
Rectangle
Primary Art Material
Paper
LED/Illuminated
No
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521561
Zoro #
G922891141
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Depth
1 in
Length
25 in
Details
Shape
Rectangle
Primary Art Material
Paper
LED/Illuminated
No
Art Type
Print
Color
Green
Material
Double Matted
Wall Mounting Hardware Included
Yes
Subject
Landscape & Nature
Commercial Use
Yes
Set Type
Single Piece Item
Item
Wall Art
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Description
Unique and decorative, this set of two on the countryside brown framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. This block print is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 25-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.