Zoro Homepage

Set of Two Onyx Linen Pillowcases

  • Mfr # 520687

  • Zoro # G722375131


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Height
20 in
Material
Linen
Application Type
Yes
Depth
0.2 in
Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520687
Zoro #
G722375131
UPC #
-
Country of Origin
China

Dimensions

Height
20 in
Depth
0.2 in
Width
27 in

Details

Material
Linen
Application Type
Yes
Item
Bed Sheet
Assembly Required
No Assembly Needed

Description

Transform your bedroom into a serene oasis with our premium set of two onyx linen pillowcases. Indulge in simplicity and serenity with these exquisite solid color pillow cases. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Rest easier and longer with this high-quality sheeting. 20-inch h x 27-inch w x 0.2-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.