
Set of Two Onyx Linen Pillowcases
Mfr # 520695
Zoro # G222358405
product price: $97.15
/ea
Free Shipping & Returns
Key Features
Material
Linen
Depth
0.2 in
Width
36 in
Application Type
Yes
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520695
Zoro #
G222358405
UPC #
-
Country of Origin
China
Dimensions
Depth
0.2 in
Width
36 in
Height
20 in
Details
Item
Bed Sheet
Material
Linen
Application Type
Yes
Assembly Required
No Assembly Needed
Description
Sleep like royalty every night with this set of two onyx linen pillowcases. Indulge in simplicity and serenity with these exquisite solid color pillow cases. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Whether for yourself, family, or guests, having the right sheets is a critically important part of a good night’s sleep. 20-inch H x 36-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.