Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Orange and Black Upholstered Fabric Dining Side Chairs

  • Mfr # 535195

  • Zoro # G222346969


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Height (In.)
32.7 in
Color
Orange Black
Depth (In.)
23.6 in
Width (In.)
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535195
Zoro #
G222346969
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
32.7 in
Depth (In.)
23.6 in
Width (In.)
20 in

Details

Assembly Required
Partial Assembly Needed
Color
Orange Black
Item
Bar Chair
Application Type
Yes

Description

Out with the old and in with the new, this set of two orange and black upholstered fabric dining side chairs can perfectly suit any dining table. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 32.7-inch h x 20-inch w x 23.6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.