
Set of Two Orange Heavy Duty Plastic Outdoor Stacking Dining Chairs, 2PK
Mfr # 565271
Zoro # G822832640
product price: $184.99
/pk 2, $92.50/ea
Free Shipping & Returns
Key Features
UV Protective Finish
No
Assembly
No Assembly Needed
Product Type
Does Not Apply
Chair Frame Color
Orange
Includes
Two Chairs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565271
Zoro #
G822832640
UPC #
-
Country of Origin
Mexico
Dimensions
Chair Height
29.9 in
Chair Depth
20.7 in
Chair Width
21.1 in
Details
UV Protective Finish
No
Assembly
No Assembly Needed
Product Type
Does Not Apply
Chair Frame Color
Orange
Includes
Two Chairs
Chair Weight Capacity
250 lb
Number of Chairs Included
2
Outdoor Chair Type
Dining Chair
Item
Outdoor Chairs
Canopy Included
No
Cushions Included
No
Commercial Use
Yes
Modular
No
Chair Frame Material
Polypropylene
Description
Experience the perfect blend of form and function with the set of two orange heavy duty plastic outdoor stacking dining chairs, designed to withstand the elements while providing exceptional comfort and timeless design. Safe to use both indoors and out, these chairs are designed to be not only durable but comfortable. Featuring a solid back and an armless design, that gives this chair an updated and fresh vibe. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 29.90-inch h x 21.10-inch w x 20.70-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.