Set Of Two Our Family Blossoms 1 White Framed Print Wall Art, 2PK
- Mfr # 408019
- Zoro # G822889941
product price:Â
$
107.99
/pk of 2, $54.00/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Width
31 in
Length
21 in
LED/Illuminated
No
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408019
- Zoro #
- G822889941
- UPC #
- -
- Country of Origin
- United States
- Assembly Required
- No Assembly Needed
- LED/Illuminated
- No
- Primary Art Material
- Wood
- Wall Mounting Hardware Included
- No
- Number of Pieces Included
- 2
- Subject Pattern
- Plants
- Subject
- Plants & Flowers
- Color
- Brown, White, Purple
- Shape
- Rectangle
- Material
- Wood Print
- Item
- Wall Art
- Set Type
- Gallery Wall Art Set
- Art Type
Dimensions
- Width
- 31 in
- Length
- 21 in
- Depth
- 1 in
Description
This set of two our family blossoms 1 white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 21-inch H x 31-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.