Set Of Two Our Family Blossoms Black Framed Print Wall Art, 2PK

  • Mfr # 408021

  • Zoro # G422894666


product price:  $113.99
/pk 2, $57.00/ea
Free Shipping & Returns

Key Features

Subject
Plants & Flowers
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Width
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
408021
Zoro #
G422894666
UPC #
-
Country of Origin
United States

Dimensions

Width
31 in
Length
21 in
Depth
1 in

Details

Subject
Plants & Flowers
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Subject Pattern
Plants
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Art Type
Print
Shape
Rectangle
Primary Art Material
Wood
Color
Brown, White, Purple
Material
Wood Print
Item
Wall Art

Description

Add an air of fashion to your room and rejuvenate the space with this set of two our family blossoms black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 21-inch H x 31-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.