
Set Of Two Our Family Blossoms White Framed Print Wall Art, 2PK
Mfr # 408020
Zoro # G422893669
product price:Â $132.99
/pk 2, $66.50/ea
Free Shipping & Returns
Key Features
Art Type
Print
Width
31 in
Color
Brown, White, Purple
LED/Illuminated
No
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
408020
Zoro #
G422893669
UPC #
-
Country of Origin
United States
Dimensions
Width
31 in
Depth
1 in
Length
21 in
Details
Art Type
Print
Item
Wall Art
Color
Brown, White, Purple
LED/Illuminated
No
Wall Mounting Hardware Included
No
Subject
Plants & Flowers
Primary Art Material
Wood
Shape
Rectangle
Number of Pieces Included
2
Subject Pattern
Plants
Set Type
Gallery Wall Art Set
Assembly Required
No Assembly Needed
Material
Wood Print
Description
Add an air of fashion to your room and rejuvenate the space with this set of two our family blossoms white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 21-inch H x 31-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.