Set Of Two Parents Black Framed Print Wall Art, 2PK

  • Mfr # 405639

  • Zoro # G222888827


product price: $75.49
/pk 2, $37.75/ea
Free Shipping & Returns

Key Features

Width
20 in
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Set Type
Gallery Wall Art Set
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405639
Zoro #
G222888827
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Depth
1.5 in
Length
14 in

Details

Assembly Required
No Assembly Needed
Primary Art Material
Paper
Set Type
Gallery Wall Art Set
Item
Wall Art
Shape
Rectangle
Color
Black, Tan
Art Type
Print
Material
MDF Paper Print Texture
Number of Pieces Included
2
Subject
Text & Numbers
LED/Illuminated
No
Wall Mounting Hardware Included
No

Description

This set of two parents black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 20-inch W x 1.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.