Set Of Two Paris Floral Postcard Black Framed Print Wall Art, 2PK

  • Mfr # 405711

  • Zoro # G822890916


product price:  $129.99
/pk 2, $65.00/ea
Free Shipping & Returns

Key Features

Subject Pattern
Seasonal Flowers
Color
Beige, Teal, Green
Set Type
Gallery Wall Art Set
Assembly Required
No Assembly Needed
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405711
Zoro #
G822890916
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.5 in
Length
19 in
Width
30 in

Details

Subject Pattern
Seasonal Flowers
Color
Beige, Teal, Green
Set Type
Gallery Wall Art Set
Assembly Required
No Assembly Needed
Art Type
Print
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Shape
Rectangle
Primary Art Material
Paper
LED/Illuminated
No
Material
MDF Paper Print Texture
Item
Wall Art
Subject
Plants & Flowers

Description

Bring some sizzle to your space with this eye-catching set of two paris blue floral postcard black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 30-inch W x 1.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.