Set Of Two Path of Happiness 1 White Framed Print Wall Art, 2PK

  • Mfr # 406160

  • Zoro # G822888425


product price:  $142.99
/pk 2, $71.50/ea
Free Shipping & Returns

Key Features

Material
Wood Paper
Assembly Required
No Assembly Needed
Art Type
Print
LED/Illuminated
No
Number of Pieces Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
406160
Zoro #
G822888425
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Width
21 in
Length
15 in

Details

Material
Wood Paper
Assembly Required
No Assembly Needed
Art Type
Print
LED/Illuminated
No
Number of Pieces Included
2
Item
Wall Art
Subject
Landscape & Nature
Set Type
Gallery Wall Art Set
Shape
Rectangle
Primary Art Material
Paper
Color
Red, Orange, Cream
Wall Mounting Hardware Included
No

Description

Add an air of fashion to your room and rejuvenate the space with this set of two path of happiness 1 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 21-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.