
Set Of Two Path of Happiness 2 Black Framed Print Wall Art, 2PK
Mfr # 406161
Zoro # G022890655
product price:Â $135.99
/pk 2, $68.00/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
2
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Art Type
Print
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406161
Zoro #
G022890655
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
21 in
Length
15 in
Details
Number of Pieces Included
2
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Art Type
Print
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Shape
Rectangle
Subject
Landscape & Nature
Item
Wall Art
Assembly Required
No Assembly Needed
Material
Wood Paper
Color
Red, Orange, Cream
Description
The set of two path of happiness 2 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 21-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.