
Set Of Two Pedal it Out 1 Brown Framed Print Wall Art, 2PK
Mfr # 405899
Zoro # G622888595
product price:Â $145.99
/pk 2, $73.00/ea
Free Shipping & Returns
Key Features
Material
Wood Paper And Texture
Length
19 in
Width
15 in
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405899
Zoro #
G622888595
UPC #
-
Country of Origin
United States
Dimensions
Length
19 in
Width
15 in
Depth
1 in
Details
Material
Wood Paper And Texture
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Subject Pattern
Bicycle
Subject
Transportation
Number of Pieces Included
2
LED/Illuminated
No
Shape
Rectangle
Art Type
Print
Set Type
Gallery Wall Art Set
Color
Gray, White, Black
Assembly Required
No Assembly Needed
Item
Wall Art
Description
This set of two pedal it out 1 brown framed print wall art will add a beautiful decorative accent to your decor. This transportation inspired wall art features a bicycles icon and will bring a refreshing look and perspective to your walls. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.