Set Of Two Pedal it Out 2 Black Framed Print Wall Art, 2PK
- Mfr # 405900
- Zoro # G422890200
product price:Â
$
150.99
/pk of 2, $75.50/ea
Free Shipping & Returns
Key Features
Set Type
Gallery Wall Art Set
Subject
Transportation
Depth
1 in
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 405900
- Zoro #
- G422890200
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 1 in
- Length
- 20 in
- Width
- 14 in
Details
- Set Type
- Gallery Wall Art Set
- Subject
- Transportation
- Assembly Required
- No Assembly Needed
- Item
- Wall Art
- Primary Art Material
- Paper
- Number of Pieces Included
- 2
- Subject Pattern
- Bicycle
- LED/Illuminated
- No
- Wall Mounting Hardware Included
- No
- Color
- Gray, White, Black
- Art Type
- Material
- Wood Paper And Texture
- Shape
- Rectangle
Description
Unique and decorative, this set of two pedal it out 2 black framed print wall art will leave a lasting impression. This transportation inspired wall art features a bicycle icon and will bring a refreshing look and perspective to your walls. This print is a visual artistic expression that allows you to decorate your space in style. This block print is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. Instantly liven up your space with this art that brings color and dimension to your walls. 20-inch h x 14-inch w x 1-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.