
Set Of Two Pedal it Out 3 White Framed Print Wall Art, 2PK
Mfr # 405901
Zoro # G322893639
product price: $152.99
/pk 2, $76.50/ea
Free Shipping & Returns
Key Features
Width
14 in
Art Type
Print
Assembly Required
No Assembly Needed
Subject
Transportation
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405901
Zoro #
G322893639
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Depth
1 in
Length
20 in
Details
Item
Wall Art
Art Type
Print
Assembly Required
No Assembly Needed
Subject
Transportation
Shape
Rectangle
Color
Gray, White, Black
Wall Mounting Hardware Included
No
Primary Art Material
Paper
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Subject Pattern
Bicycle
Material
Wood Paper And Texture
Number of Pieces Included
2
Description
Unique and decorative, this set of two pedal it out 3 white framed print wall art will leave a lasting impression. This transportation inspired wall art features a bicycles icon and will bring a refreshing look and perspective to your walls. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 20-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.