Set Of Two Pelican Party Black Framed Coastal Wall Art, 2PK

  • Mfr # 407083

  • Zoro # G522891664


product price:  $113.99
/pk 2, $57.00/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
1 in
Subject Pattern
Pelican
Color
Black
Number of Pieces Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407083
Zoro #
G522891664
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
15 in
Width
19 in

Details

Assembly Required
No Assembly Needed
Subject Pattern
Pelican
Color
Black
Number of Pieces Included
2
Primary Art Material
Paper
Subject
Animals
Wall Mounting Hardware Included
No
Shape
Rectangle
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Art Type
Print
Material
Paper
Item
Wall Art

Description

This set of two pelican party black framed print kitchen wall art will add a beautiful decorative accent to your decor. Bring a little bit of tropical sea life indoors with this good looking pelican art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.