Set Of Two Pelican Party Black Framed Coastal Wall Art, 2PK

  • Mfr # 407084

  • Zoro # G622895142


product price:  $126.99
/pk 2, $63.50/ea
Free Shipping & Returns

Key Features

Set Type
Gallery Wall Art Set
Art Type
Print
Color
Black
Primary Art Material
Paper
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
407084
Zoro #
G622895142
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
14 in
Width
18 in

Details

Set Type
Gallery Wall Art Set
Art Type
Print
Color
Black
Primary Art Material
Paper
Material
Paper
Shape
Rectangle
Assembly Required
No Assembly Needed
Subject
Animals
Subject Pattern
Pelican
Number of Pieces Included
2
Item
Wall Art
Wall Mounting Hardware Included
No
LED/Illuminated
No

Description

Add an air of fashion to your room and rejuvenate the space with this set of two pelican party black framed print wall art. Update your walls with this great tropical sea life art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 18-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.