Set Of Two Pelican Party White Framed Coastal Wall Art, 2PK

  • Mfr # 407082

  • Zoro # G522892302


product price:  $132.99
/pk 2, $66.50/ea
Free Shipping & Returns

Key Features

Depth
1 in
LED/Illuminated
No
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
407082
Zoro #
G522892302
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Width
19 in
Length
15 in

Details

LED/Illuminated
No
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Subject Pattern
Pelican
Shape
Rectangle
Subject
Animals
Set Type
Gallery Wall Art Set
Color
Black
Material
Paper
Primary Art Material
Paper
Item
Wall Art
Art Type
Print
Number of Pieces Included
2

Description

Add an air of fashion to your room and rejuvenate the space with this set of two pelican party white framed print wall art. Bring a little bit of tropical sea life indoors with this good looking pelican art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.