
Set Of Two Pelicans 2 Black Framed Print Wall Art, 2PK
Mfr # 406656
Zoro # G822890541
product price: $152.99
/pk 2, $76.50/ea
Free Shipping & Returns
Key Features
Material
Wood Product Paper Print Uv Coating
Subject
Animals
Subject Pattern
Pelican
Art Type
Print
Color
Dark Gray, Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406656
Zoro #
G822890541
UPC #
-
Country of Origin
United States
Dimensions
Length
21 in
Width
15 in
Depth
1 in
Details
Material
Wood Product Paper Print Uv Coating
Subject
Animals
Subject Pattern
Pelican
Art Type
Print
Color
Dark Gray, Ivory
LED/Illuminated
No
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Item
Wall Art
Set Type
Gallery Wall Art Set
Shape
Rectangle
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Description
Add an air of fashion to your room and rejuvenate the space with this set of two pelicans 2 black framed print wall art. Bring a little bit of tropical sea life indoors with this good looking pelican art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 21-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.