
Set Of Two Perisse Cobalt 1 Black Framed Print Wall Art, 2PK
Mfr # 408071
Zoro # G222890806
product price: $92.99
/pk 2, $46.50/ea
Free Shipping & Returns
Key Features
Length
29 in
LED/Illuminated
No
Number of Pieces Included
2
Shape
Rectangle
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408071
Zoro #
G222890806
UPC #
-
Country of Origin
United States
Dimensions
Length
29 in
Depth
1 in
Width
14 in
Details
LED/Illuminated
No
Number of Pieces Included
2
Shape
Rectangle
Wall Mounting Hardware Included
No
Material
Wood Print
Subject
Abstract
Item
Wall Art
Art Type
Print
Assembly Required
No Assembly Needed
Primary Art Material
Wood
Color
Dark Gray, Ivory
Set Type
Gallery Wall Art Set
Description
Unique and decorative, this set of two perisse cobalt 1 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 29-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.