Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Of Two Perisse Cobalt 2 White Framed Print Wall Art, 2PK

  • Mfr # 408072

  • Zoro # G022892291


product price: $92.99
/pk 2, $46.50/ea
Free Shipping & Returns

Key Features

Art Type
Print
Width
14 in
LED/Illuminated
No
Shape
Rectangle
Number of Pieces Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408072
Zoro #
G022892291
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Length
29 in
Depth
1 in

Details

Art Type
Print
LED/Illuminated
No
Shape
Rectangle
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Item
Wall Art
Wall Mounting Hardware Included
No
Material
Wood Print
Set Type
Gallery Wall Art Set
Primary Art Material
Wood
Subject
Abstract
Color
Dark Gray, Ivory

Description

Add an air of fashion to your room and rejuvenate the space with this set of two perisse cobalt 2 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 29-inch H x 14-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.