Shop HOMEROOTS
See all product information
Create Account
Set Of Two Petite And Sweet Brown Framed Wall Art, 2PK
- Mfr # 649164
- Zoro # G922894227
product price:Â
$
76.85
/pk of 2, $38.43/ea
Key Features
Commercial Use
Yes
Subject
Plants & Flowers
Color
Blue
Set Type
Wall Art Set
Number of Pieces Included
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649164
- Zoro #
- G922894227
- UPC #
- -
- Country of Origin
- United States
- Commercial Use
- Yes
- Subject
- Plants & Flowers
- Color
- Blue
- Set Type
- Wall Art Set
- Number of Pieces Included
- 2
- Finish
- Walnut
- Material
- Paper
- Shape
- Rectangle
- LED/Illuminated
- No
- Subject Pattern
- Other Plants and Flower
- Wall Mounting Hardware Included
- Yes
- Item
- Wall Art
- Assembly Required
- No Assembly Needed
- Primary Art Material
- Paper
Dimensions
- Depth
- 1 in
- Width
- 10 in
- Length
- 12 in
Description
This set of two petite and sweet brown framed wall art will add a beautiful decorative accent to your decor. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 12.00-inch h x 10.00-inch w x 1.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.