Set of Two Pink And Gold Faux Shagreen Nesting Storage Boxes With Lids, 2PK

  • Mfr # 712933

  • Zoro # G022906981


product price:  $102.99
/pk 2, $51.50/ea
Free Shipping & Returns

Key Features

Color
Gold, Pink
Holiday / Occasion
No Holiday
Assembly
No Assembly Needed
Handles Included
Yes
Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712933
Zoro #
G022906981
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11.75 in
Overall Height
3.5 in
Overall Depth
8.75 in

Details

Color
Gold, Pink
Holiday / Occasion
No Holiday
Assembly
No Assembly Needed
Handles Included
Yes
Type
Box
Commercial Use
Yes
Features
Nesting
Includes
2 Pieces
Clothing Rod Included
No
Shape
Rectangle
Frame Material
Manufactured Wood
Weight Capacity
6.25 lb
Lid Included
Yes
Shelves Included
No
Finish
Glossy
Doors Included
No
Style
Modern
Item
Organizers

Description

Set of two pink and gold faux shagreen nesting storage boxes with lids are perfect for adding a touch of elegance to your home. This set includes two rectangular boxes designed to nest within each other, maximizing your storage space. Crafted from high-quality manufactured wood wrapped in a fun iridescent pink faux shagreen vinyl overlay, these boxes showcase a unique aesthetic to add some glitz and glam to your space. Finished with gold accents, the shimmering color combination adds a touch of sparkle and pizazz, making these boxes perfect for storing various items from jewelry or cosmetics, to office or school supplies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.